Industrial Dehumidifier, 101 pt, 115V, 60Hz

FANTECH| Zoro #: G1398135| Mfr #: GD55S

$499.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Agency Compliance: CSA Certified for US and Canada
Humidity Range: 20 to 80 RH
Number of Caster Wheels: 4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1398135 Mfr #: GD55S
Agency Compliance: CSA Certified for US and CanadaHumidity Range: 20 to 80 RH
Number of Caster Wheels: 4Cabinet Material: Painted Steel
Refrigerant Type: R-410aDepth: 13-1/2"
Defrost Type: TimerIncludes: 4 Casters, 20 ft. Drain Hose, Collapsible Handle
Capacity/24 Hrs. @ 60% RH: 60 pt.Application: For Industrail/Commercial use in areas with excess moisture. Removes excess moisture from the air to prevent mildewing, musty odors, sweating on walls and windows, and damage to exposed surfaces.
Width: 17-1/8"Hz: 60
Height: 20-7/8"Ambient Temp. Range: 40 Degrees to 95 Degrees F
Voltage: 115VRefrigerant Charge: 15.87 oz.
Capacity/24 Hrs. @ 90% RH: 101 pt.Bucket Capacity: 21 pt.
Amps: 5Color: Black
Fan Speed: 2Fan CFM: 325
Filter: WashableItem: Industrial Portable Dehumidifier
Country of Origin (subject to change): Canada

Description

Industrial Portable Dehumidifier, Capacity/24 Hrs. @ 60 Percent RH 60 pt., Bucket Capacity 21 pt., Voltage 115V, 60 Hz, 5 Amps, 325 Fan CFM, Humidity Range 20 to 80 RH, Ambient Temp. Range 40 Degrees to 95 Degrees F, Fan Speed 2, Height 20-7/8 In., Width 17-1/8 In., Depth 13-1/2 In., Cabinet Material Painted Steel, Color Black, Number of Caster Wheels 4, Defrost Type Timer, Refrigerant Type R-410A

Reviews