DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Industrial Dehumidifier, 124 pt, 115V, 60Hz

FANTECH| Zoro #: G1675362| Mfr #: GDC124CS

$1132.94 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Agency Compliance: CSA Certified for US and Canada
Humidity Range: Non Adjustable
Number of Caster Wheels: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1675362 Mfr #: GDC124CS
Agency Compliance: CSA Certified for US and CanadaHumidity Range: Non Adjustable
Number of Caster Wheels: 2Cabinet Material: Painted Steel
Refrigerant Type: R-410aDepth: 23-7/8"
Defrost Type: Hot Gas, Temperature SensedPower Cord Length: 10 ft.
Includes: 2 Large Non-Marking Wheels, Condensate Pump, 20 ft. of Drain Hose and Dual HandlesCapacity/24 Hrs. @ 60% RH: 60 pt.
Application: Helps Prevent Humidity and Moisture Damage in Enclosed Areas, Problem Industrial Use Such as Sewage Lift Stations, Telephone Relay Rooms, Fire and Flood CleanupWidth: 21-7/8"
Hz: 60Height: 36-5/8"
Max. Lift: 15 ft.Ambient Temp. Range: 40 Degrees to 95 Degrees F
Voltage: 115VRefrigerant Charge: 21 oz.
Capacity/24 Hrs. @ 90% RH: 124 pt.Amps: 5.9
Color: Black/GrayFan Speed: 1
Fan CFM: 235Filter: Washable
Item: Industrial Portable DehumidifierCountry of Origin (subject to change): Canada

Description

Industrial Portable Dehumidifier, Capacity/24 Hrs. @ 60 Percent RH 60 pt., Voltage 115V, 60 Hz, 5.9 Amps, 235 Fan CFM, Humidity Range Non Adjustable, Ambient Temp. Range 40 Degrees to 95 Degrees F, Fan Speed 1, Height 36-5/8 In., Width 21-7/8 In., Depth 23-7/8 In., Cabinet Material Painted Steel, Color Black/Gray, Number of Caster Wheels 2, Defrost Type Hot Gas, Temperature Sensed, Refrigerant Type R-410A, Power Cord Length 10 ft.

Reviews