KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Industrial Dehumidifier, 80 pt, 115V, 60Hz

FANTECH| Zoro #: G1252973| Mfr #: GDC80C

$1238.59 /ea

This item ships free. Details.Standard ground shipping.
Details:
Fan CFM: 235
Voltage: 115V
Amps: 5.9
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1252973 Mfr #: GDC80C
Fan CFM: 235Voltage: 115V
Amps: 5.9Height: 36-5/8"
Humidity Range: Non AdjustableDepth: 23-7/8"
Capacity/24 Hrs. @ 90% RH: 80 pt.Width: 21-7/8"
Application: Helps Prevent Humidity and Moisture Damage in Enclosed Areas, Problem Industrial Use Such as Sewage Lift Stations, Telephone Relay Rooms, Fire and Flood CleanupHz: 60
Refrigerant Type: R-410aNumber of Caster Wheels: 2
Fan Speed: 1Max. Lift: 15 ft.
Bucket Capacity: 5.1 pt.Capacity/24 Hrs. @ 60% RH: 50 pt.
Filter: WashableCabinet Material: Painted Steel
Ambient Temp. Range: 40 Degrees to 95 Degrees FItem: Industrial Portable Dehumidifier
Refrigerant Charge: 15.87 oz.Includes: 2 Large Non-Marking Wheels, Condensate Pump, 20 ft. of Drain Hose and Dual Handles
Agency Compliance: CSA Certified for US and CanadaColor: Black/Gray
Country of Origin (subject to change): Canada

Description

Industrial Portable Dehumidifier, Capacity/24 Hrs. @ 60 Percent RH 50 pt., Voltage 115V, 60 Hz, 5.9 Amps, 235 Fan CFM, Humidity Range Non Adjustable, Ambient Temp. Range 40 Degrees to 95 Degrees F, Fan Speed 1, Height 36-5/8 In., Width 21-7/8 In., Depth 23-7/8 In., Cabinet Material Painted Steel, Color Black/Gray, Number of Caster Wheels 2, Refrigerant Type R-410A

Reviews