Inline Centrifugal Duct Fan, 10 In. Dia.

FANTECH| Zoro #: G1639373| Mfr #: FR250

$219.90 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1639373 Mfr #: FR250
Hz: 60Phase: 1
Motor Enclosure: Totally EnclosedBearing Type: Ball
Mounting Position: Horizontal or VerticalIncludes: Mounting Bracket
Item: Inline Centrifugal Duct FanCFM @ 0.000-In. SP: 649
CFM @ 0.200-In. SP: 600CFM @ 0.400-In. SP: 553
CFM @ 0.600-In. SP: 506CFM @ 0.800-In. SP: 454
CFM @ 1.000-In. SP: 403CFM @ 1.500-In. SP: 294
Voltage: 120VMax. Amps: 2.4
Max. Wattage: 241Motor HP: 1/4
Motor RPM: 2850Speed Control: Mfr. No. 48C172
Housing Material: ThermoplasticFits Duct Dia.: 10"
Length: 9-1/4"Standards: C-UL-US
Flange Width: 1-1/2"Max. Inlet Temp.: 140 Degrees F
Housing Dia.: 13-1/4"Number of Speeds: 1
Inlet and Outlet Dia.: 9-7/8"Country of Origin (subject to change): Multiple

Product Description

Inline Centrifugal Duct Fan, Housing Material Thermoplastic, Fits Duct Dia. 10 In., Voltage 120V, Max. Amps 2.4, Max. Wattage 241, Number of Speeds 1, Housing Dia. 13-1/4 In., Length 9-1/4 In., Motor RPM 2850, CFM @ 0.000-In. SP 649, CFM @ 0.200-In. SP 600, CFM @ 0.400-In. SP 553, CFM @ 0.600-In. SP 506, CFM @ 0.800-In. SP 454, CFM @ 1.000-In. SP 403, CFM @ 1.500-In. SP 294, Max. Inlet Temp. 140 Degrees F, Inlet and Outlet Dia. 9-7/8 In., Motor HP 1/4, Includes Mounting Bracket

Product Reviews

Save 15%. Sign up for Z-mail.