Fantech
Inline Duct Fan, Steel, 460V, 2002W
- Mfr # FKD 20 EC
- Zoro # G7388355
$3,570.99
/ea
Subtotal: $3,570.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Housing Material Galvanized Steel
- Fits Duct Dia. 20 in
- Voltage 460
- Hz 60
- Max. Amps 2.3 A
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- FANTECH Inline Fan, 6 In. Dia. RN3
- FANTECH Inline Centrifugal Duct Fan, 10 In. Dia. FKD 10XL
- FANTECH Inline Centrifugal Duct Fan, 18In Dia, Stl FKD 18XL
- FANTECH Centrifugal Inline Duct Fan, 6 In. Dia. FG 6M EC
- FANTECH Inline Fan, 10 In. Dia. FG 10
- FANTECH Inline Fan, 4 In. Dia. FG 4XL
- FANTECH Inline Centrifugal Duct Fan, 20 In. Dia. FKD 20
- FANTECH Inline Duct Fan, Steel, 460V, 1965W FKD 16XL EC
- XPOWER 1/2 HP, 2800 CFM, 5 Amps, 3 Positions, 3 Speeds Air Mover with Telescopic Handle, Wheels, Carpet Clamp P-630HC
- MVP MASTER RAM SERIES 8" Prime Mixed Flow Inline 120V 8" PRIME
- FANTECH Inline Centrifugal Duct Fan, 16 In. Dia. FKD 16XL
- Fantech Inline Duct Fans