KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Low-Grain Dehumidifier, 150 pt, 115V, 60Hz

FANTECH| Zoro #: G1140291| Mfr #: EPD150LR

$1642.02 /ea

This item ships free. Details.Standard ground shipping.
Details:
Capacity/24 Hrs. @ 90% RH: 150 pt.
Item: Low-Grain Portable Dehumidifier
Number of Caster Wheels: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1140291 Mfr #: EPD150LR
Capacity/24 Hrs. @ 90% RH: 150 pt.Item: Low-Grain Portable Dehumidifier
Number of Caster Wheels: 2Fan Speed: 1
Agency Compliance: cCSAusCapacity/24 Hrs. @ 60% RH: 85 pt.
Power Cord Length: 25 ft.Application: Extra Capacity Models For Industrial/Commercial and Water Restoration Use In Areas With Excess Moisture, Removes Excess Moisture From the Air to Prevent Mildewing, Musty Odors, Sweating On Walls and Windows, and Damage to Exposed Surfaces
Refrigerant Charge: 28.3 oz.Refrigerant Type: R-410
Cabinet Material: Polyethylene RotomoldedHeight: 36-3/4"
Fan CFM: 300 cfmWidth: 18"
Ambient Temp. Range: 40 Degrees to 95 Degrees FDefrost Type: Automatic
Color: Orange/GrayIncludes: Electronic Controls, Digital Hr Meter, Integrated Upper And Lower Handles, On Demand Condensate Pump Purge, Defrost Indicator Light, 11" Wheels, 30 Foot Drain Hose With Quick Connect, External Hose Storage, Warranty 1 Years Parts And Labor, 6 Years Condenser & Coils
NEMA Plug Configuration: 5-15pFilter: Washable
Caster Wheel Dia.: 11"Humidity Range: 0 to 100 RH
Voltage: 115VAmps: 8.7
Depth: 23-1/2"Max. Lift: 20 ft.
Hz: 60Country of Origin (subject to change): Canada

Description

Low-Grain Portable Dehumidifier, Capacity/24 Hrs. @ 60 Percent RH 85 pt., Capacity/24 Hrs. @ 90 Percent RH 150 pt., Voltage 115V, 60 Hz, 8.7 Amps, 300 cfm Fan CFM, Humidity Range 0 to 100 RH, Ambient Temp. Range 40 Degrees to 95 Degrees F, Height 36-3/4 In., Width 18 In., Defrost Type Automatic, Refrigerant Type R-410, Power Cord Length 25 ft.

Reviews