KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Restoration Dehumidifier, 250pt, 115V, 60Hz

FANTECH| Zoro #: G1338303| Mfr #: EPD250CR

$1598.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Defrost Type: Automatic
Agency Compliance: cCSAus
Refrigerant Charge: 30 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1338303 Mfr #: EPD250CR
Defrost Type: AutomaticAgency Compliance: cCSAus
Refrigerant Charge: 30 oz.Includes: Electronic Controls, Digital Hr Meter, Integrated Upper And Lower Handles, On Demand Condensate Pump Purge, Defrost Indicator Light, 11" Wheels, 30 Foot Drain Hose With Quick Connect, External Hose Storage, Warranty 1 Years Parts And Labor, 6 Years Condenser & Coils
Power Cord Length: 25 ft.Height: 36-3/4"
Depth: 23-1/2"Amps: 11.3
Humidity Range: 0 to 100 RHFilter: Washable
Cabinet Material: Polyethylene RotomoldedVoltage: 115V
Ambient Temp. Range: 40 Degrees to 95 Degrees FMax. Lift: 20 ft.
Capacity/24 Hrs. @ 90% RH: 250 pt.Refrigerant Type: R-410
Width: 18"Fan Speed: 1
Fan CFM: 300 cfmHz: 60
Caster Wheel Dia.: 11"Number of Caster Wheels: 2
Application: Extra Capacity Models For Industrial/Commercial and Water Restoration Use In Areas With Excess Moisture, Removes Excess Moisture From the Air to Prevent Mildewing, Musty Odors, Sweating On Walls and Windows, and Damage to Exposed SurfacesColor: Orange/Gray
NEMA Plug Configuration: 5-15pCapacity/24 Hrs. @ 60% RH: 125 pt.
Country of Origin (subject to change): Canada

Description

Restoration Portable Dehumidifier, Capacity/24 Hrs. @ 60 Percent RH 125 pt., Capacity/24 Hrs. @ 90 Percent RH 250 pt., Voltage 115V, 60 Hz, 11.3 Amps, 300 cfm Fan CFM, Humidity Range 0 to 100 RH, Ambient Temp. Range 40 Degrees to 95 Degrees F, Height 36-3/4 In., Width 18 In., Defrost Type Automatic, Refrigerant Type R-410, Power Cord Length 25 ft.

Reviews