Vent Light Combination, 4 In. Dia., 120V

FANTECH| Zoro #: G0250433| Mfr #: PBH4

$87.10 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Vent Light Combination
Includes: Prewired Grille Light Assembly, Backdraft Damper, 50 Watt Halogen Bulb, 6 to 4" Reducer
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0250433 Mfr #: PBH4
Item: Vent Light CombinationIncludes: Prewired Grille Light Assembly, Backdraft Damper, 50 Watt Halogen Bulb, 6 to 4" Reducer
Color: WhiteGrille Dia.: 7"
Fits Duct Dia.: 4"Material: polypropylene
Voltage: 120vCountry of Origin (subject to change): United States

Description

Vent Light Combination, Fits Duct Dia. 4 In., Grille Dia. 7 In., Material Polypropylene, Color White, Voltage 120V, Includes Prewired Grille Light Assembly, Backdraft Damper, 50 Watt Halogen Bulb, 6 to 4 In. Reducer

Reviews