Fasco
HVAC Motor, 1/100-1/250 HP, 115V, CW/CCW
Mfr # D1162
Zoro # G7500202
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Nameplate RPM 1,540/1,390
- Motor Enclosure Design Open Air-Over
- Number of Speeds 1
- HP 1/100, 1/250
Explore More Products
- FASCO HVAC Motor, OAO, 1/20 HP, 1500/1300rpm, Stud D1103
- FASCO HVAC Motor, 1/25 HP, 1550 rpm, 115/230V, 3.3 D1164
- FASCO HVAC Motor, 1/8 HP, 3000 rpm, 115V, 3.3 D219
- FASCO HVAC Motor, 1/25 HP, 1550 rpm, 115V, 3.3 D184
- FASCO HVAC Motor, 1/16 HP, 3000 rpm, 115V, 3.3 D213
- FASCO HVAC Motor, 1/60 HP, 3000 rpm, 115V, 3.3 D402
- FASCO D429 3.3", 9 Wattshp, 115V D429
- FASCO D227 3.3", 1/20 Hp, 115V, 1500 D227
- DAYTON HVAC Motor, 1/50 HP, 3000 rpm, 115V, 3.3 71215938M
- DAYTON HVAC Motor, 1/65 HP, 3000 rpm, 115V, 3.3 71215939M
- FASCO HVAC Motor, 1/20 HP, 1500 rpm, 230V, 3.3 D188
- Fasco HVAC Motors