Fasco
Draftinducer 115V 1/25Hp 3000Rpm Cw Ball
- Zoro #: G3204098
- Mfr #: A229
Key Features
- Item: Draft Inducer
- Voltage: 115V
- HP: 1/25
- Amps: 1.75A
- Fits Brand: York
- Replaces: York 7058-0267S, 17499, 7058-0267
- Number of Speeds: 1
- RPM: 3000
$248.82
Subtotal: $248.82
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- FASCO , 3.3in Shaded Pole Draft Inducer Motor - 208-230/460 Volts 3000 RPM D1188
- FASCO Draft Inducer, 115, Steel, 6 31/64 in H. A172
- FASCO Draft Inducer, 115, Plastic, 10 11/16 in H. A170
- FASCO Induced Draft Furnace Blower, 115, Plastic, 7 7/8 in H. A088
- FASCO Draftinducer 115V 1/25Hp 3060Rpm A304
- FASCO Draftinducer 230V 1/30Hp 3000Rpm Ccw A085
- FASCO Draftinducer 230V 1Sp A169
- FASCO Draftinducer 115V 1/25Hp 3000Rpm A280
- GOODMAN R0156744 115V Single Speed 3450 R0156744
- FASCO Draft Inducer Blower, 115V, Steel, 7 1/2 in H. A090
- FIELD CONTROLS Power Venter, 115, Galvanized Steel, 8 3/4 in H. PVG-600
- Fasco Induced Draft Blowers