Fasco
Draftinducer 230V 1/90Hp 2800Rpm Cw Slv
- Zoro #: G3202978
- Mfr #: A151
Hover or click to zoom Tap to zoom
Key Features
- Item: Draftinducer 230V 1/90Hp 2800Rpm Cw Slv
- Voltage: 230V
- Duty: 230V
$215.47
Subtotal: $215.47
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Fasco #A151 Specifications
- Zoro #: G3202978
- Mfr #: A151
- Item: Draftinducer 230V 1/90Hp 2800Rpm Cw Slv
- Voltage: 230V
- Duty: 230V
- Country of Origin (subject to change): United States
Description
Draftinducer 230V 1/90Hp 2800Rpm Cw Slv
Reviews of Fasco #A151
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- FASCO Induced Draft Furnace Blower, 115, Plastic, 7 3/4 in H. A142B
- FASCO Draft Inducer Blower, 115V, Aluminum Steel, 7 3/4 in H. A131
- FASCO Draft Inducer, 115, Plastic, 8 13/62 in H. A136
- FASCO Induced Draft Furnace Blower, 115, Aluminum Steel, 7 1/2 in H. A129
- FASCO Draft Inducer Blower, 115V, Plastic, 9 7/64 in H. A225
- FASCO Draft Inducer Blower, 115V, Steel, 7 1/2 in H. A090
- FASCO Draftinducer 115V 1/25Hp 3000Rpm Cw Ball A229
- FASCO Draftinducer 230V 1Sp A169
- PACKARD Draft Inducer, 115V, Metal Housing, 7 in H. 82483
- CARRIER Inducer/Trap Elbow 322057-301
- VORTEX POWERFANS Vortex Powerfans bdd6 6 in. Back Draft Damper bdd6
- Fasco Induced Draft Blowers