Fasco
Draftinducer 230V 1Sp
- Zoro #: G3203090
- Mfr #: A169
Key Features
- Item: Draftinducer 230V 1Sp
- Voltage: 230V
- Manufacturers Warranty Length: 230V
$364.86
Subtotal: $364.86
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- FASCO Induced Draft Furnace Blower, 115, Steel, 7 1/2 in H. A079
- FASCO Draftinducer 208/230V 1/30Hp 3000Rpm Ccw A201
- FASCO Draft Inducer Blower, 115V, Plastic, 9 7/64 in H. A137
- FASCO Induced Draft Furnace Blower, 208/230, Aluminum Steel, 7 3/4 in H. A150
- FASCO Draft Inducer, 115, Plastic, 10 11/16 in H. A171
- FASCO Draft Inducer Blower, 120v, Plastic /Steel, 8 45/64 in H. A066
- FASCO Draftinducer 115V 1/25Hp 3000Rpm Cw Ball A229
- FASCO Draftinducer 115V 1/25Hp 3000Rpm A280
- CARRIER 313680-751 Inducer Control 313680-751
- VORTEX POWERFANS Vortex Powerfans bdd8 8 in. Back Draft Damper bdd8
- LENNOX Indoor Zone Sensor, 10K, Le47W37 47W37
- Fasco Induced Draft Blowers