Fasco
HVAC Motor, OAO, 1/20 HP, 1550 rpm, Sleeve
- Zoro #: G7460117
- Mfr #: D1124
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Voltage: 115V AC
- Nameplate RPM: 1,550 RPM
- Motor Enclosure Design: Open Air-Over
- Number of Speeds: 1
- HP: 1/20
- RPM Range: 1,501-1,600
- Motor Mounting Type: Stud
- Duty: Continuous
$92.40
Subtotal: $92.40
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Fasco #D1124 Specifications
- Zoro #: G7460117
- Mfr #: D1124
- UPC #: 663001023272
- Voltage: 115V AC
- Nameplate RPM: 1,550 RPM
- Motor Enclosure Design: Open Air-Over
- Number of Speeds: 1
- HP: 1/20
- RPM Range: 1,501-1,600
- Motor Mounting Type: Stud
- Duty: Continuous
- Frame: 3.3
- Phase: Single
- Body Dia.: 3 5/16 in
- Hz: 60 Hz
- Plug Type: Round 2 Pin
- Stud/Base Mtg. Pattern: 2-27/32 in x 90 Degrees
- Motor Application: HVAC/R
- Motor Shaft Rotation: CWSE
- Shaft Length: 3 in
- Full Load Amps: 2.1
- Cord Length: 13 in
- Application: General Application
- Motor Shaft Design: Flat
- Voltage Compatibility: 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
- Length Less Shaft: 3 9/16 in
- Motor Bearings: Sleeve
- Motor Design: Shaded Pole
- Number of Shafts: 1
- Motor Thermal Protection: Auto
- Shaft Dia.: 5/16 in
- Max. Ambient Temp.: 40 Degrees C
- Ins. Class: B
- Motor Service Factor: 1
- No. of Speeds: 1
- Motor Sub Application: OEM Replacement
- Standards: CSA Certified, UL Recognized
- Item: OEM Replacement Motor
- Mounting Stud Location: 4/Both Ends
- Capacitor Required: No
- Weight: 4 lb
- Usable @ 208V: No
- Bolt Circle Dia.: 2 7/8 in
- Lead Length: 13 in
- Usable @ 200V: No
- Motor Frame Material: Steel
- Stud Size: #8-32
- Overall Length: 6 3/8 in
- Mounting Holes: (8) #8-32
- Mounting: Stud
- Country of Origin (subject to change): Mexico
Description
OEM Replacement Motor, Single Phase, Motor Design Shaded Pole, 1/20 HP, Nameplate RPM 1,550, No. of Speeds 1, Voltage 115V AC, Full Load Amps 2.1, 3.3 Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CWSE, Max. Ambient Temp. 40 Degrees C, Lead Length 13 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Number of Shafts 1
Reviews of Fasco #D1124
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- FASCO D1198 3.3", 1/30Hp, 115V, 3200Rpm D1198
- FASCO HVAC Motor, OAO, 1/15 HP, 1550/1300rpm, Stud D1126
- FASCO HVAC Motor, 1/20 HP, 3000 rpm, 115/230V, 3.3 D214
- FASCO D192 3.3", 1/25 Hp, 230V, D192
- FASCO D410 3.3", 1/10Hp, 115V, 3000Rpm D410
- FASCO HVAC 3.3 In Motor, 1/15-1/30 HP, 240V, CW D1118
- DAYTON HVAC Motor, 1/100 HP, 1550 rpm, 115V, 3.3 71634706M
- FASCO D1193 3.3", 1/22Hp, 115V, 3000Rpm D1193
- FASCO D1130 ** Obsolete ** D1130
- FASCO D131 3.3", 1/40Hp, 115V, 1500Rpm D131
- FASCO HVAC 3.3 In Motor, 1/50 HP, 230V, CW D608
- Fasco HVAC Motors