Fascomp
Captive Panel Screw, 1/4"-20 Thrd Sz, 1 in Lg, Plain Stainless Steel
Mfr # FC0473-SS
Zoro # G0575329
Sold in multiples of 10 for $49.50
$49.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"-20
- Fastener Length 1 in
- Material Stainless Steel
- Finish Plain
Explore More Products
- FASCOMP Captive Panel Screw, 1/4"-20 Thrd Sz, 1-1/8 in Lg, Plain Stainless Steel FC0215-SS
- FASCOMP Captive Panel Screw, #10-32 Thrd Sz, 3/4 in Lg, Plain Stainless Steel FC0163-SS
- FASCOMP Captive Panel Screw, #8-32 Thrd Sz, 21/32 in Lg, Plain Stainless Steel FC7088-SS
- FASCOMP Captive Panel Screw, #4-40 Thrd Sz, 3/8 in Lg, Plain Stainless Steel FC0378-SS
- FASCOMP Captive Panel Screw, #10-32 Thrd Sz, 5/8 in Lg, Plain Stainless Steel FC0161-SS
- FASCOMP Captive Panel Screw, #4-40 Thrd Sz, 1/2 in Lg, Plain Stainless Steel FC0380-SS
- FASCOMP Captive Panel Screw, #4-40 Thrd Sz, 5/8 in Lg, Plain Stainless Steel FC0371-SS
- FASCOMP Captive Panel Screw, #10-32 Thrd Sz, 9/16 in Lg, Plain Stainless Steel FC0880-SS
- FASCOMP Captive Panel Screw, #8-32 Thrd Sz, 3/8 in Lg, Plain Stainless Steel FC0843-SS
- ZORO SELECT Captive Panel Screw, 632X.430X.250 Thrd Sz, 0.43 in Lg, Plain 196123
- FASCOMP Captive Panel Screw, #10-32 Thrd Sz, 15/16 in Lg, Plain Stainless Steel FC0449-SS
- Fascomp Captive Panel Screws