Fascomp
Captive Panel Screw, 1/4"-20 Thrd Sz, 1-3/4 in Lg, Plain Stainless Steel
Mfr # FC0225-SS
Zoro # G0574839
Sold in multiples of 10 for $99.50
$99.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"-20
- Fastener Length 1-3/4 in
- Material Stainless Steel
- Finish Plain
Explore More Products
- FASCOMP Captive Panel Screw, #10-32 Thrd Sz, 11/16 in Lg, Plain Stainless Steel FC0882-SS
- FASCOMP Captive Panel Screw, #8-32 Thrd Sz, 1 in Lg, Plain Stainless Steel FC0121-SS
- FASCOMP Captive Panel Screw, #10-32 Thrd Sz, 3/4 in Lg, Plain Stainless Steel FC0446-SS
- FASCOMP Captive Panel Screw, #8-32 Thrd Sz, 1 in Lg, Plain Stainless Steel FC0412-SS
- FASCOMP Captive Panel Screw, #8-32 Thrd Sz, 2 in Lg, Plain Stainless Steel FC0183-SS
- FASCOMP Captive Panel Screw, #2-56 Thrd Sz, 1/5 in Lg, Plain Stainless Steel FC0803-SS
- FASCOMP Captive Panel Screw, #6-32 Thrd Sz, 23/32 in Lg, Plain Stainless Steel FC0106-SS
- FASCOMP Captive Panel Screw, #6-32 Thrd Sz, 9/16 in Lg, Plain Stainless Steel FC0391-SS
- FASCOMP Captive Panel Screw, #4-40 Thrd Sz, 7/8 in Lg, Plain Stainless Steel FC0375-SS
- ZORO SELECT Captive Panel Screw, #10-24 Thrd Sz, 1 in Lg, 1/4 in Thrd Lg, Knurled, Plain 18-8 Stainless Steel 211SS1024
- FASCOMP Captive Panel Screw, #8-32 Thrd Sz, 3/4 in Lg, Plain Stainless Steel FC0408-SS
- Fascomp Captive Panel Screws