Fascomp
Hex Standoff, #10-32 Thrd Sz, 1 in L, Stainless Steel Plain, 1/2" Hex W
Mfr # FC2313-1032-SS
Zoro # G0561940
Sold in multiples of 10 for $34.90
$34.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #10-32
- Overall Length 1 in
- Standoff Material Stainless Steel
- Standoff Finish Plain
Explore More Products
- FASCOMP Hex Standoff, #8-32 Thrd Sz, 1/4 in L, Aluminum Plain, 1/4" Hex W FC2100-832-A
- FASCOMP Hex Standoff, #10-32 Thrd Sz, 1 in L, Steel Zinc Plated, 1/2" Hex W FC4681-1032-S-12
- FASCOMP Hex Standoff, #4-40 Thrd Sz, 3/16 in Thrd L Steel Zinc Plated, 3/16" Hex W FC4521-440-S-12
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 7/8 in L, Stainless Steel Plain, 1/2" Hex W FC4679-2520-SS
- FASCOMP Hex Standoff, #8-32 Thrd Sz, 3/8 in Thrd L Aluminum Plain, 1/4" Hex W FC4546-832-A
- FASCOMP Hex Standoff, M2.5-0.45 Thrd Sz, 8 mm L, Stainless Steel Plain, 4.5 mm Hex W FM2103-2545-SS
- FASCOMP Hex Standoff, M2.5-0.45 Thrd Sz, 18 mm L, Aluminum Plain, 4.5 mm Hex W FM2113-2545-A
- FASCOMP Hex Standoff, #8-32 Thrd Sz, 3/8 in Thrd L Stainless Steel Plain, 1/4" Hex W FC4533-832-SS
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 3/8 in L, Aluminum Plain, 1/4" Hex W FC2102-632-A
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 7/16 in L, Aluminum 3/8" Hex W 370708HFA
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 3/4 in L, 1/4 in Thrd L Nylon Plain, 1/4" Hex W, 10 PK 36632MF075
- Fascomp Hex Standoffs