Fascomp
Hex Standoff, #8-32 Thrd Sz, 1-1/4 in L, Aluminum Plain, 1/4" Hex W
Mfr # FC2116-832-A
Zoro # G0561344
Sold in multiples of 100 for $48.00
$48.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #8-32
- Overall Length 1-1/4 in
- Standoff Material Aluminum
- Standoff Finish Plain
Explore More Products
- FASCOMP Hex Standoff, M4-0.7 Thrd Sz, 8 mm L, Aluminum Plain, 6.0 mm Hex W FM1305-4007-A
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 5/8 in L, Steel Zinc Plated, 1/2" Hex W FC4675-2520-S-12
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 1 in L, Aluminum Plain, 1/2" Hex W FC2313-2520-A
- FASCOMP Hex Standoff, #10-32 Thrd Sz, 3/4 in L, Stainless Steel Plain, 1/2" Hex W FC4677-1032-SS
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 1/2 in L, Aluminum Plain, 1/4" Hex W FC2104-632-A
- FASCOMP Hex Standoff, #8-32 Thrd Sz, 3/8 in Thrd L Stainless Steel Plain, 1/4" Hex W FC4558-832-SS
- FASCOMP Hex Standoff, M2.5-0.45 Thrd Sz, 5 mm L, Aluminum Plain, 4.5 mm Hex W FM1252-2545-A
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 1/4 in Thrd L Stainless Steel Plain, 1/4" Hex W FC4535-632-SS
- FASCOMP Hex Standoff, M2.5-0.45 Thrd Sz, 25 mm L, Aluminum Plain, 4.5 mm Hex W FM2120-2545-A
- FASCOMP Hex Standoff, #2-56 Thrd Sz, 5/32 in Thrd L Aluminum Plain, 3/16" Hex W FC4505-256-A
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 1/4 in Thrd L Steel Zinc Plated, 1/4" Hex W FC4728-S-12
- Fascomp Hex Standoffs