Fascomp

Fml Standoff, 1/4 HexX1/8,832 Thrd

Hover or click to zoom Tap to zoom
Key Features
  • Standoff Shape: Hex
  • Standoff Gender: Female
  • Standoff Material: Aluminum
  • Standoff Finish: Plain
  • System of Measurement: Inch
  • Hex Width: 1/4 in
  • Body Length: 1/8 in
  • Thread Size: #8-32
See full product details
$0.26
Must order in multiples of 100
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Specifications

Dimensions

Hex Width 1/4 in
Body Length 1/8 in
Thread Size #8-32

Details

Standoff Shape Hex
Standoff Gender Female
Standoff Material Aluminum
Standoff Finish Plain
System of Measurement Inch
Item Fml Standoff,1/4 HexX1/8,832 Thrd

Description

Fml Standoff,1/4 HexX1/8,832 Thrd

    Reviews of Fascomp #FC2098-832-A