Fascomp
Hex Standoff, M3-0.5 Thrd Sz, 23 mm L, Aluminum Plain, 4.5 mm Hex W
Mfr # FM1270-3005-A
Zoro # G0571381
Sold in multiples of 100 for $98.00
$98.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size M3-0.5
- Overall Length 23 mm
- Standoff Material Aluminum
- Standoff Finish Plain
Explore More Products
- FASCOMP Hex Standoff, M4-0.7 Thrd Sz, 17 mm L, Stainless Steel Plain, 6.0 mm Hex W FM1314-4007-SS
- FASCOMP Hex Standoff, #4-40 Thrd Sz, 1/2 in L, Aluminum Plain, 1/4" Hex W FC2104-440-A
- FASCOMP Hex Standoff, M2.5-0.45 Thrd Sz, 8 mm L, Stainless Steel Plain, 4.5 mm Hex W FM2103-2545-SS
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 3 in L, Aluminum Plain, 1/2" Hex W FC4705-2520-A
- FASCOMP Hex Standoff, #8-32 Thrd Sz, 3/8 in Thrd L Brass Nickel Plated, 1/4" Hex W FC4534-832-B-5
- FASCOMP Hex Standoff, #4-40 Thrd Sz, 3/16 in Thrd L Stainless Steel Plain, 3/16" Hex W FC4504-440-SS
- FASCOMP Hex Standoff, #6-32; #8-32 Thrd Sz, 1/4 in; 3/8 in Thrd L Stainless Steel Plain, 1/4" Hex W FC4729-SS
- FASCOMP Hex Standoff, #4-40 Thrd Sz, 3/16 in Thrd L Aluminum Plain, 1/4" Hex W FC4541-440-A
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 1/4 in L, Brass Nickel Plated, 1/4" Hex W FC2100-632-B-5
- NEWPORT FASTENERS Hex Standoff, #6-32 Thrd Sz, 3/8 in L, Nylon Natural, 1/4" Hex W 140606HFN
- FASCOMP Hex Standoff, #2-56 Thrd Sz, 5/32 in Thrd L Aluminum Plain, 3/16" Hex W FC4508-256-A
- Fascomp Hex Standoffs