Fascomp
Hex Standoff, M3-0.5 Thrd Sz, 8 mm L, Stainless Steel Plain, 4.5 mm Hex W
Mfr # FM1255-3005-SS
Zoro # G0571643
Sold in multiples of 100 for $73.00
$73.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size M3-0.5
- Overall Length 8 mm
- Standoff Material Stainless Steel
- Standoff Finish Plain
Explore More Products
- FASCOMP Hex Standoff, M4-0.7 Thrd Sz, 7 mm L, Aluminum Plain, 6.0 mm Hex W FM2142-4007-A
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 2 in L, Stainless Steel Plain, 1/4" Hex W FC2128-632-SS
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 1/4 in Thrd L Steel Zinc Plated, 1/4" Hex W FC4542-632-S-12
- FASCOMP Hex Standoff, #2-56 Thrd Sz, 5/32 in Thrd L Aluminum Plain, 5/32" Hex W FC4463-256-A
- FASCOMP Hex Standoff, #6-32; #8-32 Thrd Sz, 1/4 in; 3/8 in Thrd L Aluminum Plain, 1/4" Hex W FC4729-A
- FASCOMP Hex Standoff, #8-32 Thrd Sz, 3/8 in Thrd L Steel Zinc Plated, 1/4" Hex W FC4558-832-S-12
- FASCOMP Hex Standoff, #10-32 Thrd Sz, 1-1/4 in L, Stainless Steel Plain, 1/2" Hex W FC2317-1032-SS
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 9/16 in L, Aluminum Plain, 1/4" Hex W FC2105-632-A
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 1/4 in L, Brass Nickel Plated, 1/4" Hex W FC2100-632-B-5
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 3/4 in Thrd L 18-8 Stainless Steel Plain, 5/16" Hex W, 100 PK 311206HM303
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1/4 in L, 1/4 in Thrd L Nylon Natural, 1/4" Hex W 140406HFN
- Fascomp Hex Standoffs