Fascomp
Fml Standoff, 6M HexX11M, M4X07
- Zoro #: G0572623
- Mfr #: FM1308-4007-SS
Hover or click to zoom Tap to zoom
Key Features
- Standoff Shape: Hex
- Standoff Gender: Female
- Standoff Material: Stainless Steel
- Standoff Finish: Plain
- System of Measurement: Metric
- Hex Width: 6 mm
- Body Length: 11 mm
- Thread Size: M4-0.7
$1.06
Must order in multiples of 100
Subtotal: $106.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Fascomp #FM1308-4007-SS Specifications
- Zoro #: G0572623
- Mfr #: FM1308-4007-SS
- Standoff Shape: Hex
- Standoff Gender: Female
- Standoff Material: Stainless Steel
- Standoff Finish: Plain
- System of Measurement: Metric
- Hex Width: 6 mm
- Body Length: 11 mm
- Thread Size: M4-0.7
- Item: Fml Standoff,6M HexX11M,M4X07
- Country of Origin (subject to change): China
Description
Fml Standoff,6M HexX11M,M4X07
Reviews of Fascomp #FM1308-4007-SS
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- FASCOMP Fml Standoff, 45M HexX8M, M3X05 FM1255-3005-SS
- FASCOMP M/F Standoff, 5/16 HexX5/16,632 FC4572-632-SS
- FASCOMP Fml Standoff, 6M HexX14M, M3X05 FM1311-3005-A
- FASCOMP M/F Standoff, 45M HexX8M, M25X45 FM2103-2545-A
- FASCOMP M/F Standoff, 6M HexX9M, M4X07 FM2144-4007-A
- FASCOMP M/F Standoff, 1/4 HexX13/16,832 FC4539-832-SS
- NEWPORT FASTENERS 3/8" OD Hex Standoffs /8-32x9/16"/St. Steel/Outer Dia 3/8"/Thread Size: 8-32/Length: 9/16", 100PK 325441
- LYN-TRON Brass Hex Female Standoff 3/8" OD x 0.687" Length x 8-32 Thread BR6953-0832-0.687-00
- UNICORP Hex Threaded Standoff, 5/16", 6-32 Thdx0 ESOS-8632-16
- LYN-TRON Aluminum Hex Female Standoff 3/8" OD x 6.000" Length x 10-32 Thread AA6953-1032-6.000-00
- UNICORP Female Thrd Standoff, 1/4" Hex Standoff P505-M06-F16-832
- Fascomp Hex Standoffs