Fascomp
Hex Standoff, M4-0.7 Thrd Sz, 15 mm L, Stainless Steel Plain, 6.0 mm Hex W
Mfr # FM1312-4007-SS
Zoro # G0572641
Sold in multiples of 100 for $109.00
$109.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size M4-0.7
- Overall Length 15 mm
- Standoff Material Stainless Steel
- Standoff Finish Plain
Explore More Products
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 1/4 in Thrd L Aluminum Plain, 1/4" Hex W FC4530-632-A
- FASCOMP Hex Standoff, #8-32 Thrd Sz, 3/8 in Thrd L Stainless Steel Plain, 5/16" Hex W FC4583-832-SS
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 1/4 in Thrd L Steel Zinc Plated, 1/4" Hex W FC4542-632-S-12
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 1/4 in Thrd L Stainless Steel Plain, 1/4" Hex W FC4550-632-SS
- FASCOMP Hex Standoff, M3-0.5 Thrd Sz, 5 mm L, Aluminum Plain, 6.0 mm Hex W FM1302-3005-A
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 3 in L, Stainless Steel Plain, 1/4" Hex W FC2136-632-SS
- FASCOMP Hex Standoff, M3-0.5 Thrd Sz, 10 mm L, Stainless Steel Plain, 4.5 mm Hex W FM2105-3005-SS
- FASCOMP Hex Standoff, M3-0.5 Thrd Sz, 17 mm L, Aluminum Plain, 4.5 mm Hex W FM2112-3005-A
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 5/16 in L, Brass Nickel Plated, 1/4" Hex W FC2101-632-B-5
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1-1/4 in L, 1-1/4 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK CRR042088GR
- FASCOMP Hex Standoff, #8-32 Thrd Sz, 3/8 in Thrd L Stainless Steel Plain, 5/16" Hex W FC4582-832-SS
- Fascomp Hex Standoffs