Fascomp
Fml Standoff, 6M HexX8M, M4X07
- Zoro #: G0572501
- Mfr #: FM1305-4007-SS
Hover or click to zoom Tap to zoom
Key Features
- Standoff Shape: Hex
- Standoff Gender: Female
- Standoff Material: Stainless Steel
- Standoff Finish: Plain
- System of Measurement: Metric
- Hex Width: 6 mm
- Body Length: 8 mm
- Thread Size: M4-0.7
$0.86
Must order in multiples of 100
Subtotal: $86.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Fascomp #FM1305-4007-SS Specifications
- Zoro #: G0572501
- Mfr #: FM1305-4007-SS
- Standoff Shape: Hex
- Standoff Gender: Female
- Standoff Material: Stainless Steel
- Standoff Finish: Plain
- System of Measurement: Metric
- Hex Width: 6 mm
- Body Length: 8 mm
- Thread Size: M4-0.7
- Item: Fml Standoff,6M HexX8M,M4X07
- Country of Origin (subject to change): China
Description
Fml Standoff,6M HexX8M,M4X07
Reviews of Fascomp #FM1305-4007-SS
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- FASCOMP Fml Standoff, 1/4 HexX3/8,832 FC2102-832-B-5
- FASCOMP M/F Standoff, 1/4 HexX3/8,440 FC4532-440-B-5
- FASCOMP M/F Standoff, 1/4 HexX3/8,632 FC4532-632-B-5
- FASCOMP Fml Standoff, 1/4 HexX9/16,632 Trd FC2105-632-SS
- FASCOMP Male Standoff, 1/4 Hex, 8-32 10-32s FC4731-S-12
- FASCOMP M/F Standoff, 1/2 HexX4,1032 Thrd FC4709-1032-A
- NEWPORT FASTENERS Hex Standoff - Male-Female #4-40 x 1/4 x 5/8 Steel, Zinc Trivalent Plating , 40PK 141004HM
- FASCOMP M/F Standoff, 5/16 HexX13/16,632 FC4580-632-SS
- UNICORP Hex Thrd Standoff, 1/4" Hole Standoff 4- ESOS-6440-14
- UNICORP Male-Female Thrd Standoff, 6MM Hex M-F S MMF1803-M06-F16-M4
- FASCOMP Fml Standoff, 6M HexX14M, M3X05 FM1311-3005-SS
- Fascomp Hex Standoffs