Fascomp
Hex Standoff, #10-32 Thrd Sz, 3/8 in Thrd L Aluminum Plain, 5/16" Hex W
- Mfr # FC4577-1032-A
- Zoro # G0566104
$0.92
/eaSold in multiples of 100 for $92.00
Subtotal: $92.00
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #10-32
- Standoff Material Aluminum
- Standoff Finish Plain
- Body Length 5/8 in
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- FASCOMP Hex Standoff, M3-0.5 Thrd Sz, 13 mm L, Stainless Steel Plain, 6.0 mm Hex W FM2148-3005-SS
- FASCOMP Hex Standoff, #10-32 Thrd Sz, 3/8 in Thrd L Stainless Steel Plain, 5/16" Hex W FC4583-1032-SS
- FASCOMP Hex Standoff, #2-56 Thrd Sz, 5/32 in Thrd L Aluminum Plain, 5/32" Hex W FC4456-256-A
- FASCOMP Hex Standoff, #2-56 Thrd Sz, 5/32 in Thrd L Aluminum Plain, 5/32" Hex W FC4460-256-A
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 1/4 in Thrd L Aluminum Plain, 1/4" Hex W FC4535-632-A
- FASCOMP Hex Standoff, #4-40 Thrd Sz, 13/16 in L, Brass Nickel Plated, 1/4" Hex W FC2109-440-B-5
- FASCOMP Hex Standoff, M4-0.7 Thrd Sz, 14 mm L, Stainless Steel Plain, 6.0 mm Hex W FM1311-4007-SS
- FASCOMP Hex Standoff, #2-56 Thrd Sz, 5/32 in Thrd L Stainless Steel Plain, 5/32" Hex W FC4456-256-SS
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 15/16 in L, Stainless Steel Plain, 1/4" Hex W FC2111-632-SS
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 1/4 in Thrd L Steel Zinc Plated, 1/4" Hex W FC4541-632-S-12
- FASCOMP Hex Standoff, M2.5-0.45 Thrd Sz, 3 mm L, Stainless Steel Plain, 4.5 mm Hex W FM1250-2545-SS
- Fascomp Hex Standoffs