Fascomp
Hex Standoff, #2-56 Thrd Sz, 5/32 in Thrd L Stainless Steel Plain, 5/32" Hex W
- Mfr # FC4456-256-SS
- Zoro # G0562394
$1.05
/eaSold in multiples of 100 for $105.00
Subtotal: $105.00
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #2-56
- Standoff Material Stainless Steel
- Standoff Finish Plain
- Body Length 9/16 in
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- FASCOMP Hex Standoff, #4-40 Thrd Sz, 3/16 in Thrd L Steel Zinc Plated, 1/4" Hex W FC4541-440-S-12
- FASCOMP Hex Standoff, #4-40 Thrd Sz, 3/16 in Thrd L Aluminum Plain, 3/16" Hex W FC4517-440-A
- FASCOMP Hex Standoff, #4-40 Thrd Sz, 3/16 in Thrd L Stainless Steel Plain, 5/32" Hex W FC4458-440-SS
- FASCOMP Hex Standoff, #4-40 Thrd Sz, 3/16 in Thrd L Aluminum Plain, 1/4" Hex W FC4550-440-A
- FASCOMP Hex Standoff, #4-40 Thrd Sz, 7/16 in L, Stainless Steel Plain, 3/16" Hex W FC2056-440-SS
- FASCOMP Hex Standoff, #4-40 Thrd Sz, 3/16 in Thrd L Aluminum Plain, 1/4" Hex W FC4534-440-A
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 15/16 in L, Stainless Steel Plain, 1/4" Hex W FC2111-632-SS
- FASCOMP Hex Standoff, M4-0.7 Thrd Sz, 14 mm L, Stainless Steel Plain, 6.0 mm Hex W FM1311-4007-SS
- UNICORP Hex Standoff, #6-32 Thrd Sz, 1-1/4 in L, Stainless Steel 1/4" Hex W P577-M09-F16-632
- FASCOMP Hex Standoff, M3-0.5 Thrd Sz, 8 mm L, Aluminum Plain, 4.5 mm Hex W FM1255-3005-A
- NEWPORT FASTENERS Hex Standoff, #6-32 Thrd Sz, Stainless Steel Plain, 1/4" Hex W, 500 PK 931789
- Fascomp Hex Standoffs