Fascomp
Hex Standoff, #2-56 Thrd Sz, 5/32 in Thrd L Steel Zinc Plated, 3/16" Hex W
- Zoro #: G0562939
- Mfr #: FC4505-256-S-12
Hover or click to zoom Tap to zoom
Key Features
- Standoff Gender: Male
- Thread Size: #2-56
- Standoff Material: Steel
- Standoff Finish: Zinc Plated
- Body Length: 1/2 in
- Thread Length: 5/32 in
- Outside Diameter: 3/16 in
- Hex Width: 3/16"
$0.51
Must order in multiples of 100
Subtotal: $51.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- FASCOMP Hex Standoff, M4-0.7 Thrd Sz, 20 mm L, Stainless Steel Plain, 6.0 mm Hex W FM2155-4007-SS
- FASCOMP Hex Standoff, #10-32 Thrd Sz, 3/8 in Thrd L Stainless Steel Plain, 5/16" Hex W FC4571-1032-SS
- FASCOMP Hex Standoff, M4-0.7 Thrd Sz, 17 mm L, Aluminum Plain, 6.0 mm Hex W FM2152-4007-A
- FASCOMP Hex Standoff, #4-40 Thrd Sz, 3/16 in Thrd L Stainless Steel Plain, 1/4" Hex W FC4539-440-SS
- FASCOMP Hex Standoff, #8-32 Thrd Sz, 3/8 in Thrd L Stainless Steel Plain, 5/16" Hex W FC4575-832-SS
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 1/4 in Thrd L Stainless Steel Plain, 1/4" Hex W FC4531-632-SS
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 15/16 in L, Stainless Steel Plain, 1/4" Hex W FC2111-632-SS
- FASCOMP Hex Standoff, #2-56 Thrd Sz, 5/32 in Thrd L Stainless Steel Plain, 5/32" Hex W FC4456-256-SS
- FASCOMP Hex Standoff, M3-0.5 Thrd Sz, 15 mm L, Stainless Steel Plain, 6.0 mm Hex W FM1312-3005-SS
- NEWPORT FASTENERS Hex Standoff, #8-32 Thrd Sz, 7/16 in L, Aluminum Plain, 3/8" Hex W 370708HFA
- FASCOMP Hex Standoff, M3-0.5 Thrd Sz, 8 mm L, Aluminum Plain, 4.5 mm Hex W FM1255-3005-A
- Fascomp Hex Standoffs