Fascomp
Hex Standoff, #2-56 Thrd Sz, 5/32 in Thrd L Steel Zinc Plated, 3/16" Hex W
- Mfr # FC4508-256-S-12
- Zoro # G0562945
$0.73
/eaSold in multiples of 100 for $73.00
Subtotal: $73.00
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #2-56
- Standoff Material Steel
- Standoff Finish Zinc Plated
- Body Length 11/16 in
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- FASCOMP Hex Standoff, #10-32 Thrd Sz, 1-1/2 in L, Aluminum Plain, 1/2" Hex W FC4689-1032-A
- FASCOMP Hex Standoff, #4-40 Thrd Sz, 9/16 in L, Aluminum Plain, 3/16" Hex W FC2058-440-A
- FASCOMP Hex Standoff, #8-32 Thrd Sz, 3/8 in Thrd L Aluminum Plain, 5/16" Hex W FC4571-832-A
- FASCOMP Hex Standoff, M3-0.5 Thrd Sz, 5 mm L, Aluminum Plain, 4.5 mm Hex W FM1252-3005-A
- FASCOMP Hex Standoff, M3-0.5 Thrd Sz, 23 mm L, Aluminum Plain, 6.0 mm Hex W FM2158-3005-A
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 7/8 in L, Aluminum Plain, 1/4" Hex W FC2110-632-A
- FASCOMP Hex Standoff, M4-0.7 Thrd Sz, 14 mm L, Stainless Steel Plain, 6.0 mm Hex W FM1311-4007-SS
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 15/16 in L, Stainless Steel Plain, 1/4" Hex W FC2111-632-SS
- FASCOMP Hex Standoff, #2-56 Thrd Sz, 5/32 in Thrd L Stainless Steel Plain, 5/32" Hex W FC4456-256-SS
- NEWPORT FASTENERS Hex Standoff, #6-32 Thrd Sz, Stainless Steel Plain, 1/4" Hex W, 500 PK 141806HM303
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 5/16 in L, Aluminum 3/8" Hex W 370508HFA
- Fascomp Hex Standoffs