Fascomp
Hex Standoff, #4-40 Thrd Sz, 3/16 in Thrd L Stainless Steel Plain, 1/4" Hex W
- Mfr # FC4532-440-SS
- Zoro # G0564180
$0.59
/eaMust order in multiples of 100
Subtotal: $59.00
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #4-40
- Standoff Material Stainless Steel
- Standoff Finish Plain
- Body Length 3/8 in
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- FASCOMP Hex Standoff, M4-0.7 Thrd Sz, 24 mm L, Aluminum Plain, 6.0 mm Hex W FM1321-4007-A
- FASCOMP Hex Standoff, M2.5-0.45 Thrd Sz, 8 mm L, Stainless Steel Plain, 4.5 mm Hex W FM1255-2545-SS
- FASCOMP Hex Standoff, #4-40 Thrd Sz, 3/16 in Thrd L Steel Zinc Plated, 3/16" Hex W FC4521-440-S-12
- FASCOMP Hex Standoff, M3-0.5 Thrd Sz, 5 mm L, Aluminum Plain, 4.5 mm Hex W FM2100-3005-A
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 1/4 in Thrd L Stainless Steel Plain, 5/16" Hex W FC4571-632-SS
- FASCOMP Hex Standoff, #2-56 Thrd Sz, 3/16 in L, Aluminum Plain, 1/8" Hex W FC2021-256-A
- FASCOMP Hex Standoff, #2-56 Thrd Sz, 5/32 in Thrd L Stainless Steel Plain, 5/32" Hex W FC4456-256-SS
- FASCOMP Hex Standoff, M4-0.7 Thrd Sz, 14 mm L, Stainless Steel Plain, 6.0 mm Hex W FM1311-4007-SS
- FASCOMP Hex Standoff, #2-56 Thrd Sz, 5/32 in Thrd L Stainless Steel Plain, 3/16" Hex W FC4508-256-SS
- UNICORP Hex Standoff, #10-32 Thrd Sz, Aluminum 3/8" Hex W MM1758-M06-F16-1032
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1-1/2 in L, 1-1/2 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK CRR042444GR
- Fascomp Hex Standoffs