Fascomp
Hex Standoff, #6-32 Thrd Sz, 1/4 in Thrd L Steel Zinc Plated, 1/4" Hex W
- Mfr # FC4558-632-S-12
- Zoro # G0564835
$1.29
/eaSold in multiples of 100 for $129.00
Subtotal: $129.00
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #6-32
- Standoff Material Steel
- Standoff Finish Zinc Plated
- Body Length 2 in
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 1-1/2 in L, Aluminum Plain, 1/2" Hex W FC2321-2520-A
- FASCOMP Hex Standoff, #4-40 Thrd Sz, 3/16 in Thrd L Stainless Steel Plain, 1/4" Hex W FC4540-440-SS
- FASCOMP Hex Standoff, #2-56 Thrd Sz, 5/32 in Thrd L Aluminum Plain, 5/32" Hex W FC4457-256-A
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 1/4 in Thrd L Steel Zinc Plated, 1/4" Hex W FC4533-632-S-12
- FASCOMP Hex Standoff, #4-40 Thrd Sz, 3/16 in Thrd L Aluminum Plain, 5/32" Hex W FC4462-440-A
- FASCOMP Hex Standoff, #10-32 Thrd Sz, 5/8 in L, Aluminum Plain, 1/2" Hex W FC2307-1032-A
- FASCOMP Hex Standoff, #2-56 Thrd Sz, 5/32 in Thrd L Stainless Steel Plain, 3/16" Hex W FC4508-256-SS
- FASCOMP Hex Standoff, #2-56 Thrd Sz, 5/32 in Thrd L Stainless Steel Plain, 5/32" Hex W FC4456-256-SS
- FASCOMP Hex Standoff, M4-0.7 Thrd Sz, 14 mm L, Stainless Steel Plain, 6.0 mm Hex W FM1311-4007-SS
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 5/16 in L, Brass Nickel Plated, 1/4" Hex W FC2101-632-B-5
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1-1/8 in Thrd L 18-8 Stainless Steel Plain, 5/16" Hex W, 100 PK 311808HM303
- Fascomp Hex Standoffs