Fascomp
Hex Standoff, #6-32 Thrd Sz, 15/16 in L, Stainless Steel Plain, 1/4" Hex W
- Mfr # FC2111-632-SS
- Zoro # G0561012
$0.85
/eaSold in multiples of 100 for $85.00
Subtotal: $85.00
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #6-32
- Overall Length 15/16 in
- Standoff Material Stainless Steel
- Standoff Finish Plain
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- FASCOMP Hex Standoff, #2-56 Thrd Sz, 5/32 in Thrd L Aluminum Plain, 3/16" Hex W FC4505-256-A
- FASCOMP Hex Standoff, M3-0.5 Thrd Sz, 15 mm L, Aluminum Plain, 6.0 mm Hex W FM2150-3005-A
- FASCOMP Hex Standoff, #4-40 Thrd Sz, 3/16 in Thrd L Aluminum Plain, 1/4" Hex W FC4531-440-A
- FASCOMP Hex Standoff, #8-32 Thrd Sz, 3/8 in Thrd L Brass Nickel Plated, 1/4" Hex W FC4534-832-B-5
- FASCOMP Hex Standoff, M3-0.5 Thrd Sz, 18 mm L, Aluminum Plain, 4.5 mm Hex W FM2113-3005-A
- FASCOMP Hex Standoff, M3-0.5 Thrd Sz, 16 mm L, Aluminum Plain, 6.0 mm Hex W FM1313-3005-A
- FASCOMP Hex Standoff, #2-56 Thrd Sz, 5/32 in Thrd L Stainless Steel Plain, 5/32" Hex W FC4456-256-SS
- FASCOMP Hex Standoff, M4-0.7 Thrd Sz, 14 mm L, Stainless Steel Plain, 6.0 mm Hex W FM1311-4007-SS
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1/4 in L, 1/4 in Thrd L Nylon Plain, 1/4" Hex W, 10 PK 36632MF025
- FASCOMP Hex Standoff, #4-40 Thrd Sz, 5/8 in L, Aluminum Plain, 3/16" Hex W FC2059-440-A
- NEWPORT FASTENERS Hex Standoff, #10-32 Thrd Sz, Aluminum Plain, 3/8" Hex W, 1000 PK 581727
- Fascomp Hex Standoffs