Fascomp
Hex Standoff, #8-32 Thrd Sz, 1 in L, Stainless Steel Plain, 1/4" Hex W
- Mfr # FC2112-832-SS
- Zoro # G0561651
$0.91
/eaMust order in multiples of 100
Subtotal: $91.00
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #8-32
- Overall Length 1 in
- Standoff Material Stainless Steel
- Standoff Finish Plain
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- FASCOMP Hex Standoff, M4-0.7 Thrd Sz, 24 mm L, Aluminum Plain, 6.0 mm Hex W FM2159-4007-A
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 1/4 in Thrd L Aluminum Plain, 5/16" Hex W FC4578-632-A
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 7/8 in L, Stainless Steel Plain, 1/4" Hex W FC2110-632-SS
- FASCOMP Hex Standoff, #4-40 Thrd Sz, 3/16 in Thrd L Brass Nickel Plated, 1/4" Hex W FC4533-440-B-5
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 1/4 in Thrd L Stainless Steel Plain, 5/16" Hex W FC4575-632-SS
- FASCOMP Hex Standoff, M2.5-0.45 Thrd Sz, 19 mm L, Aluminum Plain, 4.5 mm Hex W FM2114-2545-A
- FASCOMP Hex Standoff, #2-56 Thrd Sz, 5/32 in Thrd L Stainless Steel Plain, 5/32" Hex W FC4456-256-SS
- FASCOMP Hex Standoff, #2-56 Thrd Sz, 5/32 in Thrd L Stainless Steel Plain, 3/16" Hex W FC4508-256-SS
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 15/16 in L, Stainless Steel Plain, 1/4" Hex W FC2111-632-SS
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 1/4 in Thrd L Stainless Steel Plain, 1/4" Hex W FC4539-632-SS
- FASCOMP Hex Standoff, M2.5-0.45 Thrd Sz, 13 mm L, Aluminum Plain, 4.5 mm Hex W FM2108-2545-A
- Fascomp Hex Standoffs