Fascomp
Hex Standoff, M3-0.5 Thrd Sz, 11 mm L, Stainless Steel Plain, 6.0 mm Hex W
- Zoro #: G0574032
- Mfr #: FM2146-3005-SS
Hover or click to zoom Tap to zoom
Key Features
- Standoff Gender: Male
- Thread Size: M3-0.5
- Overall Length: 11 mm
- Standoff Material: Stainless Steel
- Standoff Finish: Plain
- Body Length: 11.0 mm
- Outside Diameter: 6 mm
- Hex Width: 6.0 mm
$0.95
Must order in multiples of 100
Subtotal: $95.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- FASCOMP Hex Standoff, #4-40 Thrd Sz, 3/16 in Thrd L Stainless Steel Plain, 5/32" Hex W FC4461-440-SS
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 1/4 in Thrd L Steel Zinc Plated, 1/4" Hex W FC4558-632-S-12
- FASCOMP Hex Standoff, #10-32 Thrd Sz, 3/8 in Thrd L Aluminum Plain, 5/16" Hex W FC4577-1032-A
- FASCOMP Hex Standoff, #2-56 Thrd Sz, 5/32 in Thrd L Stainless Steel Plain, 5/32" Hex W FC4462-256-SS
- FASCOMP Hex Standoff, #2-56 Thrd Sz, 5/32 in Thrd L Steel Zinc Plated, 3/16" Hex W FC4508-256-S-12
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 1-1/4 in L, Aluminum Plain, 1/2" Hex W FC4685-2520-A
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 15/16 in L, Stainless Steel Plain, 1/4" Hex W FC2111-632-SS
- FASCOMP Hex Standoff, #2-56 Thrd Sz, 5/32 in Thrd L Stainless Steel Plain, 5/32" Hex W FC4456-256-SS
- NEWPORT FASTENERS Hex Standoff, #10-32 Thrd Sz, 1/2 in L, Aluminum Plain, 3/8" Hex W 370811HFA
- FASCOMP Hex Standoff, M3-0.5 Thrd Sz, 22 mm L, Stainless Steel Plain, 4.5 mm Hex W FM2117-3005-SS
- NEWPORT FASTENERS Hex Standoff, #4-40 Thrd Sz, 1/2 in L, Aluminum Plain, 1/4" Hex W 140804HFA
- Fascomp Hex Standoffs