Fascomp
Hex Standoff, M3-0.5 Thrd Sz, 14 mm L, Aluminum Plain, 6.0 mm Hex W
- Mfr # FM2149-3005-A
- Zoro # G0573649
$0.74
/eaSold in multiples of 100 for $74.00
Subtotal: $74.00
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size M3-0.5
- Overall Length 14 mm
- Standoff Material Aluminum
- Standoff Finish Plain
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 1/4 in Thrd L Aluminum Plain, 5/16" Hex W FC4580-632-A
- FASCOMP Hex Standoff, #10-32 Thrd Sz, 1-1/2 in L, Steel Zinc Plated, 1/2" Hex W FC4689-1032-S-12
- FASCOMP Hex Standoff, #8-32 Thrd Sz, 3/8 in Thrd L Brass Nickel Plated, 1/4" Hex W FC4532-832-B-5
- FASCOMP Hex Standoff, #2-56 Thrd Sz, 5/32 in Thrd L Aluminum Plain, 3/16" Hex W FC4503-256-A
- FASCOMP Hex Standoff, M2.5-0.45 Thrd Sz, 14 mm L, Aluminum Plain, 4.5 mm Hex W FM2109-2545-A
- FASCOMP Hex Standoff, M2.5-0.45 Thrd Sz, 13 mm L, Aluminum Plain, 4.5 mm Hex W FM2108-2545-A
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 15/16 in L, Stainless Steel Plain, 1/4" Hex W FC2111-632-SS
- FASCOMP Hex Standoff, #2-56 Thrd Sz, 5/32 in Thrd L Stainless Steel Plain, 5/32" Hex W FC4456-256-SS
- FASCOMP Hex Standoff, #2-56 Thrd Sz, 5/32 in Thrd L Stainless Steel Plain, 3/16" Hex W FC4508-256-SS
- NEWPORT FASTENERS Hex Standoff, #6-32 Thrd Sz, Stainless Steel Plain, 5/16" Hex W, 100 PK 310406HM303
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 6.4 mm Hex W EBSO-3.5M3-6ZI
- Fascomp Hex Standoffs