Fascomp

Male Standoff, 1/4 Hex, 10-32s

Hover or click to zoom Tap to zoom
Key Features
  • Standoff Shape: Hex
  • Standoff Gender: Male
  • Standoff Material: Steel
  • Standoff Finish: Zinc Plated
  • System of Measurement: Inch
  • Hex Width: 1/4 in
  • Body Length: 1/8 in
  • Thread Size: #10-32
See full product details
$1.36
Must order in multiples of 100
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Specifications

Dimensions

Hex Width 1/4 in
Body Length 1/8 in
Thread Size #10-32
Thread Length 3/8 in

Details

Standoff Shape Hex
Standoff Gender Male
Standoff Material Steel
Standoff Finish Zinc Plated
System of Measurement Inch
Item Male Standoff,1/4 Hex,10-32s

Description

Male Standoff,1/4 Hex,10-32s

    Reviews of Fascomp #FC4732-S-12