Fascomp
Hex Standoff, #8-32 Thrd Sz, 3/8 in Thrd L Steel Zinc Plated, 1/4" Hex W
Mfr # FC4730-S-12
Zoro # G0570864
Sold in multiples of 100 for $125.00
$125.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #8-32
- Standoff Material Steel
- Standoff Finish Zinc Plated
- Body Length 1/8 in
Explore More Products
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 1/4 in Thrd L Steel Zinc Plated, 1/4" Hex W FC4532-632-S-12
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 3/4 in L, Steel Zinc Plated, 1/2" Hex W FC4677-2520-S-12
- FASCOMP Hex Standoff, #10-32 Thrd Sz, 1 in L, Aluminum Plain, 1/2" Hex W FC4681-1032-A
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 3 in L, Aluminum Plain, 1/2" Hex W FC2337-2520-A
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 7/8 in L, Stainless Steel Plain, 1/2" Hex W FC2311-2520-SS
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 2 in L, Stainless Steel Plain, 1/2" Hex W FC4697-2520-SS
- FASCOMP Hex Standoff, #4-40 Thrd Sz, 3/16 in Thrd L Aluminum Plain, 3/16" Hex W FC4507-440-A
- FASCOMP Hex Standoff, #4-40 Thrd Sz, 7/8 in L, Stainless Steel Plain, 1/4" Hex W FC2110-440-SS
- FASCOMP Hex Standoff, M2.5-0.45 Thrd Sz, 20 mm L, Aluminum Plain, 4.5 mm Hex W FM1267-2545-A
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1/2 in L, 1/2 in Thrd L Steel Zinc Plated, 1/4" Hex W, 10 PK CRM040866GR
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 9/16 in L, Stainless Steel Plain, 1/4" Hex W FC2105-632-SS
- Fascomp Hex Standoffs