Fascomp

M/F Standoff, 1/4 HexX5/16,440

Hover or click to zoom Tap to zoom
Key Features
  • Standoff Shape: Hex
  • Standoff Gender: Male - Female
  • Standoff Material: Brass
  • Standoff Finish: Nickel Plated
  • System of Measurement: Inch
  • Hex Width: 1/4 in
  • Body Length: 5/16 in
  • Thread Size: #4-40
See full product details
$0.51
Must order in multiples of 100

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Fascomp #FC4531-440-B-5 Specifications

  • Standoff Shape: Hex
  • Standoff Gender: Male - Female
  • Standoff Material: Brass
  • Standoff Finish: Nickel Plated
  • System of Measurement: Inch
  • Hex Width: 1/4 in
  • Body Length: 5/16 in
  • Thread Size: #4-40
  • Thread Length: 3/16 in
  • Item: M/F Standoff,1/4 HexX5/16,440,
  • Country of Origin (subject to change): China

Description

M/F Standoff,1/4 HexX5/16,440,

Reviews of Fascomp #FC4531-440-B-5

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.