Fascomp
M/F Standoff, 1/4 HexX7/8,632 Thrd
- Zoro #: G0564485
- Mfr #: FC4540-632-A
Hover or click to zoom Tap to zoom
Key Features
- Standoff Shape: Hex
- Standoff Gender: Male - Female
- Standoff Material: Aluminum
- Standoff Finish: Plain
- System of Measurement: Inch
- Hex Width: 1/4 in
- Body Length: 7/8 in
- Thread Size: #6-32
$0.52
Must order in multiples of 200
Subtotal: $104.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Fascomp #FC4540-632-A Specifications
- Zoro #: G0564485
- Mfr #: FC4540-632-A
- Standoff Shape: Hex
- Standoff Gender: Male - Female
- Standoff Material: Aluminum
- Standoff Finish: Plain
- System of Measurement: Inch
- Hex Width: 1/4 in
- Body Length: 7/8 in
- Thread Size: #6-32
- Thread Length: 1/4 in
- Item: M/F Standoff,1/4 HexX7/8,632 Thrd
- Country of Origin (subject to change): China
Description
M/F Standoff,1/4 HexX7/8,632 Thrd
Reviews of Fascomp #FC4540-632-A
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- FASCOMP M/F Standoff, 45M HexX6M, M25X45 FM2101-2545-SS
- FASCOMP M/F Standoff, 6M HexX20M, M3X05 FM2155-3005-A
- FASCOMP Fml Standoff, 1/4 HexX15/16,440 FC2111-440-B-5
- FASCOMP M/F Standoff, 5/16 HexX15/16,632 FC4582-632-SS
- FASCOMP Male Standoff, 1/4 Hex, 8-32s FC4730-S-12
- FASCOMP M/F Standoff, 1/4 HexX9/16,440 Trd FC4535-440-A
- ZORO SELECT Hex Spacer, 2X Int. Thread, M2.5x15, PK100 M11396.025.0015
- NEWPORT FASTENERS 5/16" OD Hex Standoffs /6-32x1 1/4"/Aluminum/Outer Dia 5/16"/6-32/L:1 1/4", 1000PK 727068
- UNICORP Female Thrd Standoff, 6MM Hex Standoff M MP1021-M06-F16-M3
- ZORO SELECT 6-32X9/16 #5/16 HEX M-F STANDOFFS STAINLESS STEEL 310906HM303
- UNICORP Male-Female Thrd Standoff, 3/16" 4-40 Th 1306-M03-F21-440
- Fascomp Hex Standoffs