Fascomp
Hex Standoff, #2-56 Thrd Sz, 5/32 in Thrd L Stainless Steel Plain, 3/16" Hex W
Mfr # FC4513-256-SS
Zoro # G0563085
Sold in multiples of 100 for $85.00
$85.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #2-56
- Standoff Material Stainless Steel
- Standoff Finish Plain
- Body Length 1 in
Explore More Products
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 1-1/2 in L, Stainless Steel Plain, 1/2" Hex W FC4689-2520-SS
- FASCOMP Hex Standoff, #8-32 Thrd Sz, 3/8 in Thrd L Stainless Steel Plain, 1/4" Hex W FC4530-832-SS
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 5/8 in L, Steel Zinc Plated, 1/2" Hex W FC4675-2520-S-12
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 1/4 in Thrd L Steel Zinc Plated, 1/4" Hex W FC4532-632-S-12
- FASCOMP Hex Standoff, M3-0.5 Thrd Sz, 12 mm L, Aluminum Plain, 4.5 mm Hex W FM1259-3005-A
- FASCOMP Hex Standoff, #2-56 Thrd Sz, 7/8 in L, Aluminum Plain, 3/16" Hex W FC2063-256-A
- FASCOMP Hex Standoff, M2.5-0.45 Thrd Sz, 12 mm L, Aluminum Plain, 4.5 mm Hex W FM2107-2545-A
- FASCOMP Hex Standoff, #10-32 Thrd Sz, 3/8 in Thrd L Stainless Steel Plain, 5/16" Hex W FC4581-1032-SS
- FASCOMP Hex Standoff, #8-32 Thrd Sz, 3/8 in Thrd L Stainless Steel Plain, 1/4" Hex W FC4541-832-SS
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1/2 in L, 1/2 in Thrd L Steel Zinc Plated, 1/4" Hex W, 10 PK CRM040888GR
- NEWPORT FASTENERS Hex Standoff, #8-32 Thrd Sz, Brass Nickel, 1/4" Hex W, 500 PK 141208HMBN
- Fascomp Hex Standoffs