Fascomp
Hex Standoff, M3-0.5 Thrd Sz, 22 mm L, Stainless Steel Plain, 4.5 mm Hex W
Mfr # FM2117-3005-SS
Zoro # G0573515
$1.34
11% off
Sold in multiples of 100 for $119.00
$119.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size M3-0.5
- Overall Length 22 mm
- Standoff Material Stainless Steel
- Standoff Finish Plain
Explore More Products
- FASCOMP Hex Standoff, #10-32 Thrd Sz, 2-1/2 in L, Stainless Steel Plain, 1/2" Hex W FC2333-1032-SS
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 1/4 in Thrd L Aluminum Plain, 1/4" Hex W FC4530-632-A
- FASCOMP Hex Standoff, #10-32 Thrd Sz, 3 in L, Stainless Steel Plain, 1/2" Hex W FC4705-1032-SS
- FASCOMP Hex Standoff, #2-56 Thrd Sz, 5/32 in Thrd L Aluminum Plain, 3/16" Hex W FC4503-256-A
- FASCOMP Hex Standoff, M4-0.7 Thrd Sz, 8 mm L, Aluminum Plain, 6.0 mm Hex W FM1305-4007-A
- FASCOMP Hex Standoff, M4-0.7 Thrd Sz, 17 mm L, Stainless Steel Plain, 6.0 mm Hex W FM1314-4007-SS
- FASCOMP Hex Standoff, M2.5-0.45 Thrd Sz, 11 mm L, Aluminum Plain, 4.5 mm Hex W FM1258-2545-A
- FASCOMP Hex Standoff, #8-32 Thrd Sz, 3/8 in Thrd L Steel Zinc Plated, 1/4" Hex W FC4541-832-S-12
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 1/4 in Thrd L Brass Nickel Plated, 1/4" Hex W FC4540-632-B-5
- FASCOMP Hex Standoff, #4-40 Thrd Sz, 1/4 in L, Stainless Steel Plain, 3/16" Hex W FC2053-440-SS
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK 310806HMA
- Fascomp Hex Standoffs