Fascomp
Hex Standoff, M2.5-0.45 Thrd Sz, 6 mm L, Aluminum Plain, 4.5 mm Hex W
Mfr # FM2101-2545-A
Zoro # G0572772
Sold in multiples of 100 for $36.00
$36.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size M2.5-0.45
- Overall Length 6 mm
- Standoff Material Aluminum
- Standoff Finish Plain
Explore More Products
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 3 in L, Aluminum Plain, 1/2" Hex W FC2337-2520-A
- FASCOMP Hex Standoff, M3-0.5 Thrd Sz, 8 mm L, Aluminum Plain, 4.5 mm Hex W FM2103-3005-A
- FASCOMP Hex Standoff, #4-40 Thrd Sz, 3/16 in Thrd L Stainless Steel Plain, 3/16" Hex W FC4504-440-SS
- FASCOMP Hex Standoff, #8-32 Thrd Sz, 1-1/4 in L, Stainless Steel Plain, 1/4" Hex W FC2116-832-SS
- FASCOMP Hex Standoff, #4-40 Thrd Sz, 3/16 in Thrd L Stainless Steel Plain, 3/16" Hex W FC4500-440-SS
- FASCOMP Hex Standoff, #2-56 Thrd Sz, 5/32 in Thrd L Aluminum Plain, 3/16" Hex W FC4503-256-A
- FASCOMP Hex Standoff, M3-0.5 Thrd Sz, 14 mm L, Stainless Steel Plain, 4.5 mm Hex W FM2109-3005-SS
- FASCOMP Hex Standoff, M3-0.5 Thrd Sz, 20 mm L, Aluminum Plain, 6.0 mm Hex W FM1317-3005-A
- FASCOMP Hex Standoff, #2-56 Thrd Sz, 5/32 in Thrd L Steel Zinc Plated, 3/16" Hex W FC4508-256-S-12
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK 311411HFA
- FASCOMP Hex Standoff, M2.5-0.45 Thrd Sz, 8 mm L, Stainless Steel Plain, 4.5 mm Hex W FM2103-2545-SS
- Fascomp Hex Standoffs