Fascomp
Hex Standoff, #10-32 Thrd Sz, 3/8 in Thrd L Stainless Steel Plain, 5/16" Hex W
Mfr # FC4575-1032-SS
Zoro # G0566280
Sold in multiples of 100 for $85.00
$85.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #10-32
- Standoff Material Stainless Steel
- Standoff Finish Plain
- Body Length 1/2 in
Explore More Products
- FASCOMP Hex Standoff, #8-32 Thrd Sz, 3/8 in Thrd L Brass Nickel Plated, 1/4" Hex W FC4534-832-B-5
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 1/2 in L, Steel Zinc Plated, 1/2" Hex W FC4673-2520-S-12
- FASCOMP Hex Standoff, #10-32 Thrd Sz, 2 in L, Aluminum Plain, 1/2" Hex W FC2329-1032-A
- FASCOMP Hex Standoff, #4-40 Thrd Sz, 3/16 in Thrd L Steel Zinc Plated, 3/16" Hex W FC4521-440-S-12
- FASCOMP Hex Standoff, #8-32 Thrd Sz, 3/8 in Thrd L Stainless Steel Plain, 5/16" Hex W FC4582-832-SS
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 1/4 in Thrd L Stainless Steel Plain, 1/4" Hex W FC4538-632-SS
- FASCOMP Hex Standoff, #4-40 Thrd Sz, 3/16 in Thrd L Aluminum Plain, 5/32" Hex W FC4451-440-A
- FASCOMP Hex Standoff, #8-32 Thrd Sz, 7/16 in L, Brass Nickel Plated, 1/4" Hex W FC2103-832-B-5
- FASCOMP Hex Standoff, #4-40 Thrd Sz, 3/16 in L, Stainless Steel Plain, 3/16" Hex W FC2052-440-SS
- FASCOMP Hex Standoff, #4-40 Thrd Sz, 3/8 in L, Brass Nickel Plated, 1/4" Hex W FC2102-440-B-5
- ZORO SELECT Hex Standoff, 1/4"-20 Thrd Sz, 1/2 in L, 1/2 in Thrd L Aluminum Plain, 1/2" Hex W, 10 PK CRL080804GR
- Fascomp Hex Standoffs