Fascomp
Hex Standoff, #10-32 Thrd Sz, 3/8 in Thrd L Aluminum Plain, 5/16" Hex W
Mfr # FC4580-1032-A
Zoro # G0566131
$1.08
62% off
Sold in multiples of 100 for $40.00
$40.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #10-32
- Standoff Material Aluminum
- Standoff Finish Plain
- Body Length 13/16 in
Explore More Products
- FASCOMP Hex Standoff, M4-0.7 Thrd Sz, 7 mm L, Aluminum Plain, 6.0 mm Hex W FM2142-4007-A
- FASCOMP Hex Standoff, #8-32 Thrd Sz, 3/8 in Thrd L Aluminum Plain, 1/4" Hex W FC4546-832-A
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 1 in L, Brass Nickel Plated, 1/4" Hex W FC2112-632-B-5
- FASCOMP Hex Standoff, #4-40 Thrd Sz, 3/16 in Thrd L Stainless Steel Plain, 3/16" Hex W FC4500-440-SS
- FASCOMP Hex Standoff, #4-40 Thrd Sz, 3/16 in Thrd L Stainless Steel Plain, 3/16" Hex W FC4504-440-SS
- FASCOMP Hex Standoff, #4-40 Thrd Sz, 3/16 in Thrd L Steel Zinc Plated, 3/16" Hex W FC4521-440-S-12
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 1-1/4 in L, Aluminum Plain, 1/2" Hex W FC4685-2520-A
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 1 in L, Aluminum Plain, 1/4" Hex W FC2112-632-A
- FASCOMP Hex Standoff, #10-32 Thrd Sz, 1-1/4 in L, Stainless Steel Plain, 1/2" Hex W FC2317-1032-SS
- FASCOMP Hex Standoff, M4-0.7 Thrd Sz, 8 mm L, Aluminum Plain, 6.0 mm Hex W FM1305-4007-A
- ZORO SELECT Hex Standoff, #2-56 Thrd Sz, 5/16 in L, 5/16 in Thrd L 18-8 Stainless Steel Plain, 3/16" Hex W HST203-256-SS
- Fascomp Hex Standoffs