Fascomp
Hex Standoff, M4-0.7 Thrd Sz, 19 mm L, Aluminum Plain, 6.0 mm Hex W
Mfr # FM2154-4007-A
Zoro # G0573962
Sold in multiples of 100 for $95.00
$95.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size M4-0.7
- Overall Length 19 mm
- Standoff Material Aluminum
- Standoff Finish Plain
Explore More Products
- FASCOMP Hex Standoff, #10-32 Thrd Sz, 3 in L, Steel Zinc Plated, 1/2" Hex W FC4705-1032-S-12
- FASCOMP Hex Standoff, #4-40 Thrd Sz, 3/16 in Thrd L Brass Nickel Plated, 1/4" Hex W FC4530-440-B-5
- FASCOMP Hex Standoff, M4-0.7 Thrd Sz, 14 mm L, Stainless Steel Plain, 6.0 mm Hex W FM1311-4007-SS
- FASCOMP Hex Standoff, M4-0.7 Thrd Sz, 8 mm L, Aluminum Plain, 6.0 mm Hex W FM1305-4007-A
- FASCOMP Hex Standoff, M3-0.5 Thrd Sz, 11 mm L, Aluminum Plain, 6.0 mm Hex W FM2146-3005-A
- FASCOMP Hex Standoff, #10-32 Thrd Sz, 3 in L, Stainless Steel Plain, 1/2" Hex W FC4705-1032-SS
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 1/4 in Thrd L Aluminum Plain, 5/16" Hex W FC4581-632-A
- FASCOMP Hex Standoff, #4-40 Thrd Sz, 3/16 in Thrd L Brass Nickel Plated, 1/4" Hex W FC4537-440-B-5
- FASCOMP Hex Standoff, #8-32 Thrd Sz, 3/8 in Thrd L Aluminum Plain, 5/16" Hex W FC4573-832-A
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 1/2 in L, Aluminum Plain, 1/4" Hex W FC2104-632-A
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK 311211HFA
- Fascomp Hex Standoffs