Fascomp
Hex Standoff, M4-0.7 Thrd Sz, 25 mm L, Aluminum Plain, 6.0 mm Hex W
Mfr # FM2160-4007-A
Zoro # G0573944
$1.22
50% off
Sold in multiples of 100 for $60.00
$60.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size M4-0.7
- Overall Length 25 mm
- Standoff Material Aluminum
- Standoff Finish Plain
Explore More Products
- FASCOMP Hex Standoff, #8-32 Thrd Sz, 3/8 in Thrd L Steel Zinc Plated, 1/4" Hex W FC4558-832-S-12
- FASCOMP Hex Standoff, #8-32 Thrd Sz, 3/8 in Thrd L Stainless Steel Plain, 1/4" Hex W FC4530-832-SS
- FASCOMP Hex Standoff, #2-56 Thrd Sz, 5/32 in Thrd L Stainless Steel Plain, 3/16" Hex W FC4501-256-SS
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 1/4 in Thrd L Stainless Steel Plain, 1/4" Hex W FC4558-632-SS
- FASCOMP Hex Standoff, #10-32 Thrd Sz, 1-3/4 in L, Steel Zinc Plated, 1/2" Hex W FC4693-1032-S-12
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 2 in L, Stainless Steel Plain, 1/4" Hex W FC2128-632-SS
- FASCOMP Hex Standoff, M3-0.5 Thrd Sz, 10 mm L, Stainless Steel Plain, 4.5 mm Hex W FM1257-3005-SS
- FASCOMP Hex Standoff, M2.5-0.45 Thrd Sz, 11 mm L, Aluminum Plain, 4.5 mm Hex W FM1258-2545-A
- FASCOMP Hex Standoff, M3-0.5 Thrd Sz, 22 mm L, Aluminum Plain, 4.5 mm Hex W FM1269-3005-A
- NEWPORT FASTENERS Hex Standoff, #2-56 Thrd Sz, Aluminum Plain, 3/16" Hex W, 256 PK 4505-256-A
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 13/16 Thrd L 18-8 Stainless Steel Plain, 5/16" Hex W, 100 PK 311306HM303
- Fascomp Hex Standoffs