Scrub Pants, Cotton, Ceil Blue, Size 2XLarge

  • Mfr # 817-2XL

  • Zoro # G1931890


product price:  $30.15
/ea

Key Features

Material
Cotton
Gender
Men's
Color
Ceil Blue
Cuff Style
Plain
Length
31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
817-2XL
Zoro #
G1931890
UPC #
-
Country of Origin
Haiti

Dimensions

Size
2XLarge
Length
31

Details

Item
Scrub Pants
Material
Cotton
Gender
Men's
Color
Ceil Blue
Cuff Style
Plain

Description

Scrub Pant, Color Ceil Blue, Gender Unisex, Material Cotton, Size 2XLarge, Length 31

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.