Skip to Main Content
customer-service Help
Fashion Seal

Lab Coat, 2XL, White, 39-1/2 In. L

Fashion Seal Lab Coat, 2XL, White, 39-1/2 In. L 400 2XL
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$32.13
  • Item: Lab Coat
  • Seam Style: Serge
  • Color: White
See full product details
Orders over $75 ship free.
Total: $32.13

Fashion Seal #400 2XL Specifications

  • Item: Lab Coat
  • Seam Style: Serge
  • Color: White
  • Material: Polyester/Cotton
  • Size: 2XL
  • Fits Chest Size: 57-3/4 in
  • Closure Type: Buttons
  • Length: 39 1/2 in
  • Industry Type: Healthcare
  • Fabric Weight: 5.5 oz
  • Gender: Women's
  • Number of Pockets: 3
  • Attached Hood: No
  • Country of Origin (subject to change): Haiti
Feedback Help us improve our product information

Description

Lab Coat, Color White, Material Polyester/Cotton, Number of Pockets 3, Seam Style Serge, Size 2XL, Attached Hood No, Fits Chest Size 57-3/4 in

Reviews of Fashion Seal #400 2XL