Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Lab Coat, White, 39-1/2 In. L

  • Zoro #: G3512144
  • Mfr #: 499 44
Tap to zoom
Hover or click to zoom
$29.58
  • Item: Lab Coat
  • Seam Style: Serge
  • Color: White
See full product details
Orders over $75 ship free.

Fashion Seal #499 44 Specifications

  • Zoro #: G3512144
  • Mfr #: 499 44
  • Item: Lab Coat
  • Seam Style: Serge
  • Color: White
  • Material: Polyester/Cotton
  • Size: XL
  • Fits Chest Size: 53-1/4 in
  • Closure Type: Buttons
  • Number of Pockets: 3
  • Fabric Weight: 5.5 oz
  • Industry Type: Healthcare
  • Length: 39 1/2 in
  • Gender: Men's
  • Attached Hood: No
  • Country of Origin (subject to change): Haiti
Feedback Help us improve our product information

Description

Lab Coat, Color White, Material Polyester/Cotton, Number of Pockets 3, Seam Style Serge, Size XL, Attached Hood No, Fits Chest Size 53-1/4 in

Reviews of Fashion Seal #499 44