Skip to Main Content
customer-service Help
Fashion Seal

Lab Coat, White, 40-1/2 In. L

Fashion Seal Lab Coat, White, 40-1/2 In. L 499 52
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$26.14
  • Item: Lab Coat
  • Seam Style: Serge
  • Color: White
See full product details
Orders over $75 ship free.
Total: $26.14

Fashion Seal #499 52 Specifications

  • Item: Lab Coat
  • Seam Style: Serge
  • Color: White
  • Material: Polyester/Cotton
  • Size: 3XL
  • Fits Chest Size: 61-1/4 in
  • Closure Type: Buttons
  • Fabric Weight: 5.5 oz
  • Gender: Men's
  • Number of Pockets: 3
  • Industry Type: Healthcare
  • Length: 40 1/2 in
  • Attached Hood: No
  • Shop By: Limited-Time Deals
  • Country of Origin (subject to change): Haiti
Feedback Help us improve our product information

Description

Lab Coat, Color White, Material Polyester/Cotton, Number of Pockets 3, Seam Style Serge, Size 3XL, Attached Hood No, Fits Chest Size 61-1/4 in

Reviews of Fashion Seal #499 52