Skip to Main Content
customer-service Help
Fashion Seal

Lab Coat, White, 40 In. L

Fashion Seal Lab Coat, White, 40 In. L 499 48
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$29.58
  • Item: Lab Coat
  • Seam Style: Serge
  • Color: White
See full product details
Orders over $75 ship free.
Total: $29.58

Fashion Seal #499 48 Specifications

  • Item: Lab Coat
  • Seam Style: Serge
  • Color: White
  • Material: Polyester/Cotton
  • Size: 2XL
  • Fits Chest Size: 57-1/4 in
  • Closure Type: Buttons
  • Fabric Weight: 5.5 oz
  • Length: 40 in
  • Gender: Men's
  • Industry Type: Healthcare
  • Number of Pockets: 3
  • Attached Hood: No
  • Country of Origin (subject to change): Haiti
Feedback Help us improve our product information

Description

Lab Coat, Color White, Material Polyester/Cotton, Number of Pockets 3, Seam Style Serge, Size 2XL, Attached Hood No, Fits Chest Size 57-1/4 in

Reviews of Fashion Seal #499 48