Skip to Main Content
customer-service Help
Fashion Seal

Lab Coat, White, 41 In. L

Fashion Seal Lab Coat, White, 41 In. L 499 56
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$37.23
  • Item: Lab Coat
  • Seam Style: Serge
  • Color: White
See full product details
Orders over $75 ship free.
Total: $37.23

Fashion Seal #499 56 Specifications

  • Item: Lab Coat
  • Seam Style: Serge
  • Color: White
  • Material: Polyester/Cotton
  • Size: 3XL
  • Fits Chest Size: 65-1/4 in
  • Closure Type: Buttons
  • Fabric Weight: 5.5 oz
  • Gender: Men's
  • Number of Pockets: 3
  • Length: 41 in
  • Industry Type: Healthcare
  • Attached Hood: No
  • Country of Origin (subject to change): Haiti
Feedback Help us improve our product information

Description

Lab Coat, Color White, Material Polyester/Cotton, Number of Pockets 3, Seam Style Serge, Size 3XL, Attached Hood No, Fits Chest Size 65-1/4 in

Reviews of Fashion Seal #499 56